Timken Tapered Roller Bearing 355
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 90.119 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 21,692x62,586x62,586 mm |
---|---|
Logistic Weight | 323 g |
Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
Inner diameter | 44.45 mm |
Outer diameter | 90.119 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 355 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days