Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM67048-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 67048/LM67010BA
Tapered roller bearing Timken
References
timken:
LM 67048/LM67010BA
rubix:
100A8846
ean:
0053893658193
Product details
Technical specifications
Product details : TIMKEN LM67048-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.26
excl. VAT
/
Each
£
119.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK 323/32CN, Outer diameter: 75 mm
Tapered roller bearing SKF 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 65.68 mm
Tapered roller bearing NTN 4T-567A, Outer diameter: 98 mm | Inner diameter: 71.438 mm | Width: 36.17 mm
Tapered roller bearing Timken JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing Timken 48506/48750
Tapered roller bearing NTN 4T-77375/77675, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 48.26 mm
Tapered roller bearing NTN 32214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm
Tapered roller bearing SKF HM 218248/W/2A/210/2A, Outer diameter: 147 mm | Inner diameter: 90 mm | Width: 40 mm
Tapered roller bearing Timken M 38545/M38510
Tapered roller bearing FAG 32932, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 30 mm
Tapered roller bearing NTN 4T-32044X, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 76 mm
Tapered roller bearing NTN 4T-L45410, Outer diameter: 50.292 mm | Inner diameter: 139.7 mm | Width: 10.668 mm
Tapered roller bearing Timken 44150/44363D
Tapered roller bearing Timken JLM710910, Outer diameter: 105 mm | Width: 18.5 mm
Tapered roller bearing NTN 4T-95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 49.212 mm