Timken Tapered Roller Bearing L305600
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 80.962 mm |
Width | 42.87 mm |
Logistics dimensions (L x W x H) | 34,925x80,963x80,963 mm |
---|---|
Logistic Weight | 273 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 272,6 g |
Inner diameter | 50.8 mm |
Outer diameter | 80.962 mm |
Width | 42.87 mm |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days