Tapered roller bearing FAG T7FC095-XL, Outer diameter: 180 mm | Inner diameter: 95 mm | Width: 33 mm
Tapered roller bearing
See technical informationReferences
FAG:T7FC095-XL
Rubix:229A3360
Manufacturer :0925467810000
EAN:4064328809826

Product details : FAG T7FC095-XL TAPERROLLERBEARING
Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistic Weight | 5230 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 180 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Series | t7fc |
| Cage | steel |
| Limit speed | 4400 rpm |
| Total bearing width | 49 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 328.87 excl. VAT
/ Each
£ 394.64 incl. VAT
- Usually arrives within 14 working days
