Tapered roller bearing Timken 32944, Outer diameter: 300 mm | Inner diameter: 220 mm | Width: 39 mm


Tapered Roller Bearing

References
timken:32944
rubix:103A6850
manufacturer :100206548
ean:0053893006963
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter300 mm
Width39 mm
See all Specifications

Product details : TIMKEN 32944M-90KM1 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)51x300x300 mm
Logistic Weight9892 g
Packaged dimensions (D x W x H)311,15x311,15x69,85 mm
Package weight9891,9 g
Inner diameter220 mm
Outer diameter300 mm
Width39 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 658.62 excl. VAT
/ Each
£ 790.34 incl. VAT
  • Usually arrives within 14 working days