Tapered roller bearing SKF 31306/DF, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 41.5 mm


Tapered Roller Bearing

References
skf:31306/DF
rubix:231A8348
ean:7316577448125
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width41.5 mm
See all Specifications

Product details : SKF 31306/DF TAPERED ROLLER BEARING 7316577448125


Tapered roller bearings with two matched single row bearings arranged face-to-face (X-arrangement) are based on popular sizes of single row tapered roller bearings. They have rows of rollers arranged face-to-face (load lines converge toward the bearing axis) and can accommodate tilting moments, axial loads in both directions and provide a relatively stiff bearing. They are typically used in gearboxes, hoisting equipment, rolling mills and machines in the mining industry, e.g. tunnelling machines.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter72 mm
Width41.5 mm
CageSteel
Reference speed5600 rpm
Limit speed9500 rpm
Show UNSPSC/ECL@SS
£ 161.66 excl. VAT
/ Each
£ 193.99 incl. VAT
  • Usually arrives within 14 working days