Tapered Roller Bearing
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Series | HM803100 |
Cage | Steel |
Total bearing width | 30.162 mm |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 27600 N |
Usually arrives within 14 working days