Tapered Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Series | 323 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 3200 rpm |
Total bearing width | 77.5 mm |
Usually arrives within 14 working days