Tapered roller bearing Timken 19145D, Outer diameter: 68.262 mm | Inner diameter: 36.513 mm | Width: 38.1 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:19145D
Rubix:397A7526
Manufacturer :100000596
EAN:0053893199207






Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 38.1 mm |
Product details : TIMKEN 19145D-20024 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x53,086x53,086 mm |
|---|---|
| Logistic Weight | 443 g |
| Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
| Package weight | 442,7 g |
| Inner diameter | 36.513 mm |
| Outer diameter | 68.262 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | tdi (tapered double inner) |
| Cage | steel |
| Total bearing width | 36.81 mm |
| Basic static load, radial - C0r | 57800 N |
| Basic dynamic load, radial - Cr | 88300 N |
Show UNSPSC/ECL@SS
£ 273.30 excl. VAT
/ Each
£ 327.96 incl. VAT
- Usually arrives within 14 working days