Tapered Roller Bearing Double Cup Assembly
Inner diameter | 68.263 mm |
---|---|
Outer diameter | 110 mm |
Width | 52.388 mm |
Logistics dimensions (L x W x H) | 52,388x110x110 mm |
---|---|
Logistic Weight | 1704 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 68.263 mm |
Outer diameter | 110 mm |
Width | 52.388 mm |
Usually arrives within 14 working days