TIMKEN JLM704649-N0000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing JLM704600
See technical informationReferences
Timken:JLM704649
Rubix:100A0231
Manufacturer :100086823
EAN:0053893079349

Product details : TIMKEN JLM704649-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 299,8 g |
| Inner diameter | 50 mm |
| Outer diameter | 84 mm |
| Width | 22 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Delivery usually within ( 7 ) days





