TIMKEN LM104949-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing LM104900
See technical informationReferences
Timken:LM104949
Rubix:106A2291
Manufacturer :100204153
EAN:0053893469775

Product details : TIMKEN LM104949-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 290,3 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 82 mm |
| Width | 21.98 mm |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 104000 N |
| Basic dynamic load, axial - Ca | 96300 N |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Delivery usually within ( 7 ) days





