Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN JLM820048-N0000 TAPERED ROLLER BEARING CONE
TIMKEN JLM820048-N0000 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
References
timken:
JLM820048
rubix:
397A6634
manufacturer :
100099499
ean:
0053893697239
Technical specifications
Inner diameter
100
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN JLM820048-N0000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
154,432
x
154,432
x
39,116
mm
Package weight
1111,8
g
Inner diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
459.83
excl. VAT
/
Each
£
551.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 553A-20024 TAPERED ROLLER BEARING CUP
TIMKEN L521949-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH224332-20024 TAPERED ROLLER BEARING CONE
TIMKEN 07205-20024 TAPERED ROLLER BEARING CUP
TIMKEN 898-20024 TAPERED ROLLER BEARING CONE
TIMKEN 532B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 533A-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM218238-20024 TAPERED ROLLER BEARING CONE
TIMKEN 1780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE
SKF TAPERED ROLLER BRG 351019C:SKF
TIMKEN 48286-20024 TAPERED ROLLER BEARING CONE
TIMKEN 469-20024 TAPERED ROLLER BEARING CONE
TIMKEN 98788-20024 TAPERED ROLLER BEARING CUP
TIMKEN 93825A-99402 TAPERED ROLLER BEARING