TIMKEN 396-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 395
See technical informationReferences
Timken:396
Rubix:105A3458
Manufacturer :100028862
EAN:0053893028071

Product details : TIMKEN 396-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 739,8 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 21.996 mm |
| Series | 395 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 90.76 excl. VAT
/ Each
£ 108.91 incl. VAT
- Delivery usually within ( 7 ) days





