Tapered roller bearing Timken 36690/36620-20395, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 28.575 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:36690/36620-20395
Rubix:397A4435
EAN:0013992327703


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
Product details : TIMKEN 36690-99410 TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 2.3 kg |
| Total bearing width | 28.575 mm |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 333.37 excl. VAT
/ Each
£ 400.04 incl. VAT
- Usually arrives within 14 working days