Tapered roller bearing Timken LM742745, Outer diameter: 285.75 mm | Inner diameter: 212.725 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM742745
Rubix:106A1968
Manufacturer :100073533
EAN:0053893677118


Technical specifications
| Inner diameter | 212.725 mm |
|---|---|
| Outer diameter | 285.75 mm |
| Width | 46.038 mm |
Product details : TIMKEN LM742745-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 279,4x279,4x50,8 mm |
|---|---|
| Package weight | 5449,9 g |
| Inner diameter | 212.725 mm |
| Outer diameter | 285.75 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | lm742700 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 46.038 mm |
| Basic static load, radial - C0r | 892000 N |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 985.34 excl. VAT
/ Each
£ 1,182.41 incl. VAT
- Usually arrives within 14 working days