Tapered roller bearing Timken H242649D-902A7, Outer diameter: 336.55 mm | Inner diameter: 206.375 mm | Width: 184.15 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:H242649D-902A7
Rubix:396A3513
EAN:0053893878621


Technical specifications
| Inner diameter | 206.375 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 184.15 mm |
Product details : TIMKEN H242649D-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 206.375 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 184.15 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | h242600 |
| Cage | steel |
| Total bearing width | 180.975 mm |
| Basic static load, radial - C0r | 2320000 N |
| Basic dynamic load, radial - Cr | 2360000 N |
Show UNSPSC/ECL@SS
£ 11,620.90 excl. VAT
/ Each
£ 13,945.08 incl. VAT
- Usually arrives within 14 working days