Tapered Roller Bearing Flanged Cup
Outer diameter | 63.5 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 15,875x67,366x67,366 mm |
---|---|
Logistic Weight | 116 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 115,7 g |
Outer diameter | 63.5 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days