Tapered roller bearing Timken M244249-90117, Outer diameter: 314.325 mm | Inner diameter: 220.663 mm | Width: 61.913 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:M244249-90117
Rubix:396A3699
EAN:0053893548043


Technical specifications
| Inner diameter | 220.663 mm |
|---|---|
| Outer diameter | 314.325 mm |
| Width | 61.913 mm |
Product details : TIMKEN M244249-90117 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 220.663 mm |
|---|---|
| Outer diameter | 314.325 mm |
| Width | 61.913 mm |
| Bearing Clearance | cn |
| Weight | 32.16 kg |
| Series | m |
| Cage | steel |
| Total bearing width | 131.76 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 1370000 N |
| Basic dynamic load, radial - Cr | 695000 N |
Show UNSPSC/ECL@SS
£ 5,685.79 excl. VAT
/ Each
£ 6,822.95 incl. VAT
- Usually arrives within 14 working days