Tapered Roller Bearing 2TS Assembly
Inner diameter | 54.102 mm |
---|---|
Outer diameter | 130.302 mm |
Width | 130.302 mm |
Logistics dimensions (L x W x H) | 130,302x130,302x130,302 mm |
---|---|
Logistic Weight | 7230 g |
Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
Inner diameter | 54.102 mm |
Outer diameter | 130.302 mm |
Width | 130.302 mm |
Usually arrives within 14 working days