Tapered roller bearing Timken 29675/29620B, Outer diameter: 112.713 mm | Inner diameter: 69.85 mm | Width: 10.32 mm
Timken tapered roller bearings
See technical informationReferences
Timken:29675/29620B
Rubix:100A9809
EAN:0053893281032


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 10.32 mm |
Product details : TIMKEN 29675-99403 TAPERED ROLLER BEARING WITH FLANGE
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 10.32 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 29600 |
| Total bearing width | 10.32 mm |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 184.89 excl. VAT
/ Each
£ 221.87 incl. VAT
- Usually arrives within 14 working days