Tapered roller bearing Timken L507949-90031, Outer diameter: 92.075 mm | Inner diameter: 57.15 mm | Width: 42.07 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:L507949-90031
Rubix:397A8876
EAN:0053893627915


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 42.07 mm |
Product details : TIMKEN L507949-90031 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,164x92,202x92,202 mm |
|---|---|
| Logistic Weight | 1079 g |
| Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 92.075 mm |
| Width | 42.07 mm |
| Bearing Clearance | cn |
| Weight | 1.053 kg |
| Series | l507900 |
| Total bearing width | 42.07 mm |
| Basic static load, radial - C0r | 95600 N |
| Basic dynamic load, radial - Cr | 62700 N |
Show UNSPSC/ECL@SS
£ 1,866.65 excl. VAT
/ Each
£ 2,239.98 incl. VAT
- Usually arrives within 14 working days