Tapered roller bearing Timken 3490-90030, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 66.678 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:3490-90030
Rubix:397A8028
EAN:0053893127583


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 66.678 mm |
Product details : TIMKEN 3490-90030 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x82,55x82,55 mm |
|---|---|
| Logistic Weight | 1618 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 82.55 mm |
| Width | 66.678 mm |
| Bearing Clearance | cn |
| Weight | 1.628 kg |
| Series | 3400 |
| Total bearing width | 66.678 mm |
| Basic dynamic load, radial - Cr | 47200 N |
Show UNSPSC/ECL@SS
£ 572.22 excl. VAT
/ Each
£ 686.66 incl. VAT
- Usually arrives within 14 working days