Tapered Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 94.92 mm |
Logistics dimensions (L x W x H) | 47,4x200x200 mm |
---|---|
Logistic Weight | 10000 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 94.92 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 3000 rpm |
Total bearing width | 90 mm |
Basic static load, radial - C0r | 1080 N |
Basic dynamic load, radial - Cr | 666 N |
Usually arrives within 14 working days