Tapered roller bearing Timken HM 804842/HM804810, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.163 mm

Timken tapered roller bearings

See technical information
References
Timken:HM 804842/HM804810
Rubix:397A4638
EAN:0053893781440
brand logo
Technical specifications
Inner diameter44.45 mm
Outer diameter95.25 mm
Width30.163 mm
See all Specifications

Product details : TIMKEN HM804842-99402 TAPERED ROLLER BEARING


Timken tapered roller bearings
Timken tapered roller bearings

Technical specifications


Attributes
Inner diameter44.45 mm
Outer diameter95.25 mm
Width30.163 mm
Bearing Clearancecn
Weight1 kg
Seriests
Total bearing width30.163 mm
Basic static load, radial - C0r157000 N
Basic dynamic load, radial - Cr147000 N
Show UNSPSC/ECL@SS
£ 110.69 excl. VAT
/ Each
£ 132.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories