NTN - Tapered Roller Bearing - 4T-H715334/H715311
Inner diameter | 61.912 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 46.038 mm |
Logistics dimensions (L x W x H) | 136,525x136,525x46,038 mm |
---|---|
Logistic Weight | 3470 g |
Inner diameter | 61.912 mm |
Outer diameter | 136.525 mm |
Width | 46.038 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 355000 N |
Basic dynamic load, radial - Cr | 224000 N |
Usually arrives within 14 working days