GUHRING 00652 006.200 GT80/100 COATED DRILLS 9006520062000
TIN HSS drill Series 652
See technical informationReferences
Gühring:652 6.200
Rubix:344A0145
Manufacturer :9006520062000
EAN:4031093203449


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : GUHRING 00652 006.200 GT80/100 COATED DRILLS 9006520062000
HSS S-TWIST DRILL SHORT 6,200 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Usually arrives within 14 working days