GUHRING 00223 016.100 TWIST DRILLS

Stub twist drill bit type 223

See technical information
References
Gühring:223 16.100
Rubix:285A6181
Manufacturer :9002230161000
EAN:4031093057387
brand logo
Technical specifications
Drilling diameter16.1 mm
Length of cut60 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00223 016.100 TWIST DRILLS


Design: HSS Co5, DIN 1897, Typ INOX.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.

Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.

Technical specifications


Attributes
Drilling diameter16.1 mm
Length of cut60 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter16.1 mm
Show UNSPSC/ECL@SS
£ 73.15 excl. VAT
/ Each
£ 87.78 incl. VAT
  • Usually arrives within 14 working days