KNIPEX 002135 TOOL CASE FOR ROBUST 23 ELECTRONICS 370MM
Tool Case "Robust23" Electric
See technical informationReferences
Knipex:00 21 35
Rubix:388A3093
EAN:4003773084365
Product details : KNIPEX 002135 TOOL CASE FOR ROBUST 23 ELECTRONICS 370MM
Equipped with 25 brand tools, partly VDE-tested according to DIN EN 60900
Max. payload: 25 kg
Volume: 23 litres
For the toughest conditions: Dust-tight, waterproof and temperature-resistant
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with space for 33 tool pockets and various tool straps
With a total of 49 inserting options
Base tray with aluminium inserts
Dimensions exterior (W x H x D): 470 x 370 x 190 mm; dimensions interior (W x H x D): 437 x 307 x 172 mm
Fit-to-fly case, made from impact-resistant polypropylene
Dustproof and watertight
Air pressure compensation valve
Temperature-resistant from - 30°C to +80° C
Padlock eyelets
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
Lockable base tray can be individually divided using aluminium separator system
Ergonomic dual-component handle
Technical specifications
Attributes
| Number of elements | 25 |
|---|
Show UNSPSC/ECL@SS
£ 771.39 excl. VAT
/ Each
£ 925.67 incl. VAT
- Delivery usually within ( 14 ) days

