KNIPEX 002133S TOOL CASE ROBUST26 MOVE PLUMBING

Tool Case "Robust26 Move" Plumbing

See technical information

References

Knipex:00 21 33 S
Rubix:275A5555
EAN:4003773089100
brand logo

Product details : KNIPEX 002133S TOOL CASE ROBUST26 MOVE PLUMBING


00 21 33 S Tool Case "Robust26 Move" Plumbing
Equipped with 12 KNIPEX tools, a total of 17 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 80 inserting options. Max. payload: 25 kg. Volume: 26.4 litres. Fit-to-fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperature-resistant from - 30°C to +80° C. Padlock eyelets. Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps. Lockable base tray can be individually divided using aluminium separator system. Ergonomic dual-component handle. Ready when you are: for the toughest conditions – impact-resistant polypropylene, dustproof, waterproof and temperature-resistant. Hard work becomes smart work: maximum flexibility due to 19 tool pockets and 61 retaining loops as well as adaptable aluminium divider system. Convenient when you are on the move: fit-to-fly, with extendable handle and easy-running wheels for more comfort.
Content: 1 x 00 11 01 Knipex TwinKey® for all standard cabinets and shut-off systems (92 mm), 1 x 86 03 300 KNIPEX Pliers Wrench pliers and a wrench in a single tool (300 mm), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers (300 mm), 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1 x 80 mm), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2 x 100 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (0,6 x 3,5 x 100 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (1,0 x 5,5 x 125 mm), 1 x 74 06 180 Knipex High Leverage Diagonal Cutter (180 mm), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 01114 Stabila Wooden folding rule type 1607, white (2.000 mm), 1 x 90 31 02 SB KNIPEX TubiX® Pipe cutter (180 mm), 1 x 90 22 10 BK KNIPEX BiX® Cutter for plastic pipes and sealing sleeves (72 mm), 1 x 9L 4494202 Lyra Deep hole marker (2,8 mm),

Technical specifications


Attributes
£ 892.59 excl. VAT
/ Each
£ 1,071.11 incl. VAT
  • Delivery usually within ( 14 ) days