KNIPEX 002136 TOOL CASE FOR ROBUST 34 ELECTRONICS 419MM
Tool Case "Robust34" Electric
See technical informationReferences
Knipex:00 21 36
Rubix:388A3094
EAN:4003773082583
Product details : KNIPEX 002136 TOOL CASE FOR ROBUST 34 ELECTRONICS 419MM
Equipped with 26 brand tools, partly VDE-tested according to DIN EN 60900
Max. payload: 25 kg
Volume: 34 litres
For the toughest conditions: Dust-tight, waterproof and temperature-resistant
Equipped with 26 brand tools; some VDE tested in accordance with DIN EN/IEC 60900
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with space for 42 tool pockets and 67 tool straps
Base tray with aluminium separators
External dimensions (W x H x D): 510 x 419 x 215 mm; internal dimensions (W x H x D):480 x 356 x 199 mm
Fit-to-fly case, made from impact-resistant polypropylene
Dustproof and watertight
Air pressure compensation valve
Temperature-resistant from - 30°C to +80° C
Padlock eyelets
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
Lockable base tray can be individually divided using aluminium separator system
Ergonomic dual-component handle
With a total of 93 inserting options
Technical specifications
Attributes
| Number of elements | 26 |
|---|
Show UNSPSC/ECL@SS
£ 965.61 excl. VAT
/ Each
£ 1,158.73 incl. VAT
- Delivery usually within ( 14 ) days

