PFERD PCT 0713 G/3 42150205 POLICAP HOLDER PCT WKG 7 X 13 X 3 MM
Tool holder PCT 0713 G/3
See technical informationReferences
Pferd Tools:PCT WKG 0713 G/3
Rubix:228A7824
Manufacturer :42150205
EAN:4007220147207

Product details : PFERD PCT 0713 G/3 42150205 POLICAP HOLDER PCT WKG 7 X 13 X 3 MM
Matching POLICAP abrasive cap holder in tapered conical shape with radius end WKG (previously shape G).
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Strengths
The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)
Applications
Reusable support for abrasive cap.
Technical specifications
Attributes
| Type | wkg pencil shape |
|---|---|
| Rod diameter | 3 mm |
| Diameter | 7 mm |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days
