KLINGSPOR 14855 GK555A CONICAL SPIRABAND HOLDER 22 X 30 6 MM
GK 555 A Rubber drum
See technical informationReferences
Klingspor:14855
Rubix:417A0955
EAN:4014855013180

Product details : KLINGSPOR 14855 GK555A CONICAL SPIRABAND HOLDER 22 X 30 6 MM
GK 555 A conical rubber drum, 22 x 30 x 6 mm
Technical specifications
Attributes
| Type | rubber drum |
|---|---|
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 29.55 excl. VAT
/ Each
£ 35.46 incl. VAT
- Delivery usually within ( 5 ) days