Spiraband

References
flexovit:63642562535
rubix:399A7494
ean:3157625597884
brand logo
brand logo
Technical specifications

Product details :


Spirabands are made of abrasive cloth which is rolled and glued on to a cotton backing. They are designed to access hard to reach areas including internal diameters, edges, curves and contours of components. Spirabands can be used on metals, leather, glass, plastic and wood and are the ideal shape for removing parting lines, imperfections and burrs on surfaces and post-processing and repair work on metal structures. They achieve high stock removal thanks to premium grain and exceptional product life even under the most demanding operating conditions. Spirabands can be used on electric or pneumatic power tools but must be fitted on the correct size serrated rubber holder.

Strengths

•Zirconium grain - fast stock removal & long tool life
Linen carrier (X) - flexible
Suitable for steel, stainless steel and wood

Applications

Sand

Technical specifications


Attributes
TypeSpiraband
Diameter30 mm
Width30 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days