Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Accessory for sleeve
NORTON 07660705182 15 X 30MM SPIRABAND MANDREL
NORTON 07660705182 15 X 30MM SPIRABAND MANDREL
Mandrels - Spiraband Mandrel
References
norton:
07660705182
rubix:
80169063
ean:
3157620318712
Technical specifications
Type
Spiraband
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 07660705182 15 X 30MM SPIRABAND MANDREL
Wide variety of rubber mandrels to work with NORTON premium abrasive products.
Technical specifications
Attributes
Type
Spiraband
Diameter
15
mm
Width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.63
excl. VAT
/
Each
£
25.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GARRYSON SPIRABAND HOLDER 10 X 20 X 6MM BH1020-1
NORTON 22X20X6MM MANDREL 63642562578
PFERD 42106000 RUBBER DRUM HOLDERS GK 1530/6
PFERD PCT 0585 L/6 42152100 POLICAP HOLDER PCT KEL 5 X 85 X 6 MM
GARRYSON SPIRABAND HOLDER 30 X 30MM GBH3030
GARRYSON GBH6030 6MM DRUM SANDER HOLDER
NORTON 6-12X3-6MM MANDREL 63642586239
PFERD 42110500 RUBBER DRUM HOLDERS GK 5125/6
ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
PFERD PCT 0712 A/3 42150005 ABRASIVE CAP HOLDER PCT ZYA 7 X 12 X 3 MM
NORTON 7660705183 25 X 25 SPIRABAND MANDREL
PFERD 42109000 SPIRAL BAND HOLDER 30MM X 6MM GK3030/6
PFERD PCT 1185 L/6 42152110 POLICAP HOLDER PCT KEL 11 X 85 X 6 MM
PFERD ABRASIVE CAP HOLDER PCT 1125 L/6
PFERD 42107500 RUBBER DRUM HOLDER GK2525/6