GEDORE RED R21560004 TOOL TROLLEY WITH 129 PIECE ASSORTMENT


Tool set

References
gedore red:R21560004
rubix:45038242
manufacturer :3301673
ean:4060833016735
brand logo
brand logo

Product details : GEDORE RED R21560004 TOOL TROLLEY WITH 129 PIECE ASSORTMENT


Strong, sheet steel construction, torsionally rigid, designed to take high loads. Working platform with ABS top. Sides with Euro-standard square perforation for accessories. 6 drawers telescopically fully extendable with individual locking (one-hand operation). The individual locking device - unlockable only by a practical, concealed release bar - prevents the drawer being opened when the trolley is in motion. Each variably compartmentalised drawer can hold 25 kg. Drawer size inside: W 482 x D 345 mm, front height 4x 69 mm, 1x 144 mm, 1x 218 mm. Central locking with cylinder lock complete with 4 keys. 2 swivel casters Ø 100 mm of which one has a double-stop wheel lock, 2 castors Ø 140 mm, side projecting thus affording considerable stabilityTools include:

1/4" Square Drive Reversible Ratchet with Push Button Release
1/4" Sq. Drv. Socket Extension 100mm
1/4" Sq. Drv. T Handle
1/4" Sq. Drv. Universal Joint
1/4" Sq. Drv. Sockets 4mm to 14mm
1/4" Sq. Drv. Screwdriver In Hex Bit Sockets 3mm to 10mm
1/4" SQ. Drv. Screwdriver Bit Sockets Slotted
1/4" Sq. Drv. Screwdriver Bit Sockets Phillips
1/4" Sq. Drv Screwdriver Bit Sockets Pozi
1/4" Sq. Drv. TX Sockets T10 to T40
1/2" Sq. Drv. Reverible Ratchet with Push Button Release
1/2" Sq. Drv. Sockets 10mm to 32mm
1/2" Sq. Drv. In Hex Socket 6mm to 14mm
1/2" Sq. Drv. Socket Extension 125mm
1/2" Sq. Drv. T Handle
1/2" Sq. Drv. Universal Joint
1/2" Sq. Drv. Spark Plug Sockets 16mm & 21mm
Adjustable Wrench 8"
Screwdriver Slotted 3mm to 6.5mm
Screwdriver Phillips 1 & 2
Screwdriver TX - T10 to T40
Combination Pliers 180mm
Bent Nose Pliers 200mm
Side Cutter 160mm
Waterpump Pliers 10"
Hammer
A Set of Chisels Flat & & Cross Cut
Centre Punch, Pin Punch & Drift Punch
Double Open Ended Spanners 6x7mm to 20x22mm
Ratchet Wrenches 8mm to 22mm

Technical specifications


Attributes
No attributes to display for this product
£ 1,191.13 excl. VAT
/ Each
£ 1,429.36 incl. VAT
  • Usually arrives within 14 working days