Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with smooth bore for surface / dressing miller
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 04016 832645
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 04016 832645
Shoulder shell mill 90° frsd90at
References
giss cutline:
832645
rubix:
832645
ean:
3660338053665
Technical specifications
Diameter
40
mm
Reaming diameter
16
mm
Z
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 04016 832645
Shoulder shell mill 90° frsd90at
Technical specifications
Attributes
Diameter
40
mm
Reaming diameter
16
mm
Z
4
mm
Internal cooling
No
Type of tool tip attachment
FRSD90AT 040 16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.42
excl. VAT
/
Each
£
84.50
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SANDVIK R390-025C6D-07H177 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002068
WALTER M4003-080-B27-06-6.5 MILLING CUTTER 7021560
SANDVIK R390-025C5D-07H175 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002067
WALTER M4003-100-B32-07-6.5 MILLING CUTTER 7021564
WALTER M4132-063-B22-05-09 MILLING CUTTER 6556153
SANDVIK 490-080Q27-08H COROMILL 490 CUTTERS 5761884
SANDVIK R390-040Q16LW-11L MILLCUTTER SIDE&FACEMILLS 7503703
SANDVIK R390-025C6D-11L177 7002104
SANDVIK R390-025C5D-11L175 MILLING CUTTER 7002103
WALTER M4132-040-B16-04-09 MILLING CUTTER 6556149
WALTER M4132-080-B27-06-09 MILLING CUTTER 6556155
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 08016 832648
SANDVIK R390-032C5D-07H217 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7010605
WALTER M4003-100-B32-11-6.5 MILLING CUTTER 7021566
SANDVIK R390-020C6D-07H147 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002065