SPARTEX SSTRKIT3CSXK 2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/GREY
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-SSTRKIT3CSXK
Rubix:225A0563
Manufacturer :SSTRKIT3CSXK
Product details : SPARTEX SSTRKIT3CSXK 2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/GREY
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 540.55 excl. VAT
/ Each
£ 648.66 incl. VAT
- Delivery usually within ( 16 ) days

