ROEBUCK 893461 TOP TOOL CHEST 5 DRAWER GREY BLACK
5 drawer Tool chest
See technical informationSee documentsReferences
Roebuck:893461
Rubix:246A4255
EAN:3660338459313

Documents
Product details : ROEBUCK 893461 TOP TOOL CHEST 5 DRAWER GREY BLACK
5 drawer extension cabinet for Roebuck Roller cabinet
Central locking by key lock
Ergonomic and folding tube handle.
Drawers:
- 100% full drawer opening
- Permissible load per drawer 30kg
- Dimensions
- 4 drawers : W 540x D 410 x H 62 mm
- 1 drawer : W 540 x D 410 x H 98 mm
Static load capacity 100 kg
Dimensions : W 650 x D 448 x H 451 mm
Weight: 36kg
Thickness of the steel sheet :
- Top and bottom 1,5mm
- Sides and drawers :0,8mm
RAL Colours 9005 and 9007
In addition, a range of equipped foams that fit perfectly with our ROEBUCK roller cabinets are available for purchase
1/3 dimensions (180 x 410 x 30mm)
- Sku 890399 9 open ended spanners
- Sku 890408 7 combination spanners AF
- Sku 890411 7 open ended spanners
- Sku 890402 12 combination ratchet spanners- Sku 890405 3, 4 in 1 ratchet ring spanners
- Sku 890414 6 slot and phillips screwdriver
- Sku 890417 6 slot and pozidriv screwdrivers
- Sku 890423 4 pliers
- Sku 890420 6 VDE 1000V screwdrivers
- Sku 890429 4 VDE 1000V pliers
- Sku 890447 ¼ ratchets and sockets - 48 pieces
- Sku 890450 ½ ratchets and sockets - 22 pieces
2/3 dimensions (360 x 410 x 30mm)
- Sku 890393 12 combination spanners
- Sku 890396 9 double ended ring spanners
- Sku 890426 6 circlips pliers
- Sku 890432 6 files
3/3 dimensions (540 x 410 x 30mm)
- Sku 890435 ratchets and sockets – 78 pieces
- Sku 890438 pliers and strike hammer – 27 pieces
- Sku 890441 pliers and ball hammer – 27 pieces
- Sku 890444 spanners and screwdrivers – 25 pieces
Central locking by key lock
Ergonomic and folding tube handle.
Drawers:
- 100% full drawer opening
- Permissible load per drawer 30kg
- Dimensions
- 4 drawers : W 540x D 410 x H 62 mm
- 1 drawer : W 540 x D 410 x H 98 mm
Static load capacity 100 kg
Dimensions : W 650 x D 448 x H 451 mm
Weight: 36kg
Thickness of the steel sheet :
- Top and bottom 1,5mm
- Sides and drawers :0,8mm
RAL Colours 9005 and 9007
In addition, a range of equipped foams that fit perfectly with our ROEBUCK roller cabinets are available for purchase
1/3 dimensions (180 x 410 x 30mm)
- Sku 890399 9 open ended spanners
- Sku 890408 7 combination spanners AF
- Sku 890411 7 open ended spanners
- Sku 890402 12 combination ratchet spanners- Sku 890405 3, 4 in 1 ratchet ring spanners
- Sku 890414 6 slot and phillips screwdriver
- Sku 890417 6 slot and pozidriv screwdrivers
- Sku 890423 4 pliers
- Sku 890420 6 VDE 1000V screwdrivers
- Sku 890429 4 VDE 1000V pliers
- Sku 890447 ¼ ratchets and sockets - 48 pieces
- Sku 890450 ½ ratchets and sockets - 22 pieces
2/3 dimensions (360 x 410 x 30mm)
- Sku 890393 12 combination spanners
- Sku 890396 9 double ended ring spanners
- Sku 890426 6 circlips pliers
- Sku 890432 6 files
3/3 dimensions (540 x 410 x 30mm)
- Sku 890435 ratchets and sockets – 78 pieces
- Sku 890438 pliers and strike hammer – 27 pieces
- Sku 890441 pliers and ball hammer – 27 pieces
- Sku 890444 spanners and screwdrivers – 25 pieces
accessories available : towel dispenser, steel waste bin
Strengths
Perfect for storing tools and transporting them as and when required
Applications
These tool trolley is perfect for use in workshops, warehouses and general maintenance
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Permissible load | 650 kg |
| Width | 650 mm |
| Depth | 448 mm |
| Height | 451 mm |
| Material | steel |
| Number of elements | 5 |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 366.71 excl. VAT
/ Each
£ 440.05 incl. VAT
- In stock: Next day delivery
