TECHNICS PT12180 COMPLETE TOOLBELT WITH DRILL HOLSTER AND POUCH


TOOLBELT WITH DRILL HOLSTER AND POUCH

References
technics:PT12180
rubix:219A4453
brand logo
brand logo
Technical specifications
Number of compartments15
Length270 mm
Height310 mm
See all Specifications

Product details : TECHNICS PT12180 COMPLETE TOOLBELT WITH DRILL HOLSTER AND POUCH


The multipurpose toolbelt has a variety of functions, with a tape holder, drill holster and general tool pouch. An ideal toolbelt to have while on the job.

Strengths

Made from reinforced material to minimise wear and tear.
15 pockets for tools & small items, plus a hammer loop.
Cordless drill holster.
Tape measure holder.
Quick release plastic buckle

Applications

Technics range of tool belt accessories can be mixed to create a personalised combination to suit your individual needs. Adjustabe waist size 90cm to 120cm.

Technical specifications


Attributes
Number of compartments15
Length270 mm
Height310 mm
MaterialPolyester
Depth30 mm
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
  • Usually arrives within 14 working days