STARRETT DT4062 BGM TOOLBAG 400 X 220 X 320MM


Starret Tool Bag

References
starrett:DT4062
rubix:80334091
brand logo
brand logo
Technical specifications
Length400 mm
Height220 mm
See all Specifications

Product details : STARRETT DT4062 BGM TOOLBAG 400 X 220 X 320MM


Compact and ideal for carrying tools for small jobs. Main zip compartment, removable shoulder strap, reinforced carry strap and external and internal pockets.

Strengths

Compact and ideal for carrying tools for small jobs
Main zip compartment
Removable shoulder strap
Reinforced carry strap

Technical specifications


Attributes
Length400 mm
Height220 mm
ColourBlack
Depth320 mm
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
  • Usually arrives within 14 working days