TECHNICS PT130 UNIVERSAL BELT FOR POUCHES


UNIVERSAL BELT FOR POUCHES

References
technics:PT130
rubix:219A4454
brand logo
brand logo
Technical specifications
Length220 mm
Height60 mm
See all Specifications

Product details : TECHNICS PT130 UNIVERSAL BELT FOR POUCHES


Technics universal utility belt for use with tool pouches

Strengths

Made from reinforced material to minimise wear and tear.
Tool belt with plastic clip fastening.
Adjustable waist size 90cm to 120cm.
Quick release buckle.
Water resistant.
Universal belt.

Technical specifications


Attributes
Length220 mm
Height60 mm
Depth360 mm
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
  • Usually arrives within 14 working days