STANLEY STST1-80119 BELT BLACK


Leather Belt

References
stanley:STST1-80119
rubix:209A4480
ean:3253561801198
brand logo
brand logo
Technical specifications
Length305 mm
Height55 mm
See all Specifications

Product details : STANLEY STST1-80119 BELT BLACK


Strengths

•Made from genuine high-grade suede leather
Durable double stitching
Rivet reinforced in stress points for enhanced durability
Part of the STANLEY® leather tool belt range

Technical specifications


Attributes
Length305 mm
Height55 mm
MaterialHigh-Grade Suede Leather
ColourBlack
Depth64 mm
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
  • Usually arrives within 14 working days