Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Belt bag
SPARTEX LOK072 LOCKOUT BELT POUCH RED
SPARTEX LOK072 LOCKOUT BELT POUCH RED
Belt bag Spartex
References
spartex:
LOK072
rubix:
251A4934
Product details
Technical specifications
Product details : SPARTEX LOK072 LOCKOUT BELT POUCH RED
3 pocket belt pouch
Adjustable waist strap suitable for up to a 40" waist
Strengths
Three pocket belt pouch made from woven Nylon with 3 pockets and adjustable waist strap suitable for up to a 40" waist.
Technical specifications
Attributes
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.27
excl. VAT
/
Each
£
18.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK TH-1 SINGLE TOOL HOLDER
KNIPEX 001972LE KNIPEX BELT POUCH DOUBLE 55MM
ROEBUCK TKH-1 TRIMMING KNIFE HOLSTER
HELLYHAN 79473_990-STD CNCT ESSENTIAL POCKET 1 BLACK
TECHNICS PT126 HAMMER SLING
ROEBUCK DTNP-3 MULTI-POUCH TOOL BELT
TECHNICS PT131 CORDLESS DRILL HOLSTER
ROEBUCK NP-2D DEEP POCKETS NAIL POUCH
STARRETT DT4062 BGM TOOLBAG 400 X 220 X 320MM
CK-MAGMA MA2721 HAMMER LOOP
HELLYHAN 79474_990-STD CNCT ESSENTIAL POCKET 2 BLACK
TECHNICS PT134 GENERAL PURPOSE POUCH
HELLYHAN 79471_990-STD CNCT CARPENTER POCKET BLACK
ROEBUCK TH-2 TWO LOOP HOLSTER
FLUKE H-T6 T6 BELT HOLSTER