• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Shelving / Racks / Storage bins
  5. Trays
  6. Storage tray
  7. ROEBUCK 911/1/BLACK BLACK TOOLBOX 911/1

ROEBUCK 911/1/BLACK BLACK TOOLBOX 911/1

Toolbox

See technical information

References

Unbranded:2525213
Rubix:2525213
brand logo
brand logo

Product details : ROEBUCK 911/1/BLACK BLACK TOOLBOX 911/1


Heavy duty one compartment toolbox
Piano hinged lid with padlock facility
Full length carry handle

Technical specifications


Attributes
Height460 mm
Show UNSPSC/ECL@SS
£ 24.76 excl. VAT
/ Each
£ 29.71 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BOTT STOR KIT 1 BLUE 14030169.16SPARTEX 879760 GREY EURO STACKING CONTAINER 400X300 HEIGHT 320ROEBUCK GC013557 STORE-RITE SHELVING 2000 X 1000 X 600MM ADD-ONBOTT MINI KIT 2 RED 14030160.16BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105BOTT STOR KIT 3 RED 14030176.16RAACO 136648 3-160 BLUE STORAGE BIN 173X125X75ROEBUCK JC0020YV WAVIAN STEEL JERRYCAN YELLOW 18768 20LBOTT BOX 264 X 498 X 165MM PACK OF 6 13022060.19BOTT BOX 264 X 398 X 165MM PACK OF 6 13022058.19SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-TROEBUCK JC0020H JERRYCAN HOLDER 20LSPARTEX 879758 GREY EURO STACKING CONTAINER 400X300 HEIGHT 120FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR300-T
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap