TORK 130045 WHITE WIPING PAPER PLUS W1 2PLY 1500 SHEETS
Tork Wiping Paper Plus White W1
See technical informationReferences
Tork:130045
Rubix:80062739
EAN:7322540182279

Product details : TORK 130045 WHITE WIPING PAPER PLUS W1 2PLY 1500 SHEETS
Tork Wiping Paper Plus White W1:
Choose a paper that tackles a multitude of jobs – our 2-ply Tork Wiping Paper Plus is ideal for everyday tasks like drying hands and wiping lightly soiled surfaces. Clean spills effortlessly, too, thanks to its high absorbency. Paper is easily accessible when you need it via our safe Tork Floor or Wall Stand Dispensers. Their easy-load and tear-off features make for a reliable dispensing method, while the one-handed system allows for highly efficient use. Advantages at a glance:
+ Strong, multipurpose design
+ Ideal for light tasks and hand wiping
+ Good absorption for mopping up spills
+ Tork Easy Handling® Plastic Packaging for easy package carrying and disposal Compatible with Tork W1 dispensers.
Strengths
Easily wipe hands and clean lightly soiled surfaces with our Tork Wiping Paper Plus.
Mopping up spills is easy with this highly absorbent design.
Tackle general wiping tasks that require strength and absorbency with our multipurpose wiping paper.
Carry and dispose of packaging with ease using our Tork Easy Handling® Plastic Packaging.
Mopping up spills is easy with this highly absorbent design.
Tackle general wiping tasks that require strength and absorbency with our multipurpose wiping paper.
Carry and dispose of packaging with ease using our Tork Easy Handling® Plastic Packaging.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Number of formats | 2 |
Show UNSPSC/ECL@SS
£ 58.99 excl. VAT
/ Each
£ 70.79 incl. VAT
- Usually arrives within 14 working days





