Toroidal Radial CARB Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 46 mm |
Logistic Weight | 1730 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 46 mm |
Bearing Clearance | C4 |
Series | C59 |
Material | Bearing steel |
Cage | Other |
Stat. Load rating | 400 N |
Dyn. Load rating | 224 N |
Limit speed | 110 rpm |
Usually arrives within 14 working days