Toroidal Radial CARB Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x150x150 mm |
---|---|
Logistic Weight | 2559 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Series | C22 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 320 N |
Dyn. Load rating | 275 N |
Reference speed | 4000 rpm |
Limit speed | 5600 rpm |
Sealing | Open |
Usually arrives within 14 working days