Toroidal Radial CARB Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 750,1 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | C22 |
Material | Bearing steel |
Cage | Polyamide |
Stat. Load rating | 114 N |
Dyn. Load rating | 116 N |
Reference speed | 6300 rpm |
Limit speed | 9000 rpm |
Sealing | Open |
Usually arrives within 14 working days