SKF SKF CARB BEARING C 2222


Toroidal Radial CARB Bearing

References
skf:C 2222
rubix:102A4309
manufacturer :100065
ean:7316571206707
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width53 mm
See all Specifications

Product details : SKF SKF CARB BEARING C 2222


CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x200x200 mm
Logistic Weight6718 g
Inner diameter110 mm
Outer diameter200 mm
Width53 mm
Bearing ClearanceCN
SeriesC22
MaterialBearing steel
CageSteel
Stat. Load rating620 N
Dyn. Load rating530 N
Reference speed3200 rpm
Limit speed4300 rpm
SealingOpen
Show UNSPSC/ECL@SS
£ 564.01 excl. VAT
/ Each
£ 676.81 incl. VAT
  • Usually arrives within 14 working days